Zoro Homepage

Double Angle Shank Cutter - Tip Radius, 0.3750" (3/8)

  • Mfr # 890724-C3

  • Zoro # G7278698


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.5000" (2-1/2)
Shank Size
0.3750" (3/8)
Neck Length
1.0000" (1)
SAE or Metric
SAE
Cutter Dia.
0.3750" (3/8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
890724-C3
Zoro #
G7278698
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Shank Size
0.3750" (3/8)
Neck Length
1.0000" (1)
Cutter Dia.
0.3750" (3/8)
Neck Dia.
0.2500" (1/4)
Radius
0.0100"
Cutter Width
0.1330"

Details

SAE or Metric
SAE
Included Angle
90
Angle per Side
45

Description

0.3750" (3/8) Cutter DIA x 0.0100" Radius x 0.1330" Width x 1.0000" (1) Neck Length Carbide Double Angle Shank Cutter, 6 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.