Zoro Homepage

Double Angle Shank Cutter - Tip Radius, 0.3750" (3/8)

  • Mfr # 911224

  • Zoro # G7278506


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.5000" (2-1/2)
Shank Size
0.3750" (3/8)
Neck Length
0.5000" (1/2)
Radius
0.0150" (1/64)
Cutter Width
0.0890"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
911224
Zoro #
G7278506
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Shank Size
0.3750" (3/8)
Neck Length
0.5000" (1/2)
Radius
0.0150" (1/64)
Cutter Width
0.0890"
Cutter Dia.
0.3750" (3/8)
Neck Dia.
0.2500" (1/4)

Details

Included Angle
60
Angle per Side
30
SAE or Metric
SAE

Description

0.3750" (3/8) Cutter DIA x 0.0150" (1/64) Radius x 0.0890" Width x 0.5000" (1/2) Neck Length Carbide Double Angle Shank Cutter, 6 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.