Zoro Homepage

Double Angle Shank Cutter - Tip Radius, 0.5000" (1/2)

  • Mfr # 923532-C3

  • Zoro # G7278600


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4.0000" (4)
Shank Size
0.5000" (1/2)
SAE or Metric
SAE
Neck Dia.
0.3120" (5/16)
Cutter Width
0.2000"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
923532-C3
Zoro #
G7278600
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.0000" (4)
Shank Size
0.5000" (1/2)
Neck Dia.
0.3120" (5/16)
Cutter Width
0.2000"
Radius
0.0150" (1/64)
Cutter Dia.
0.5000" (1/2)
Neck Length
1.5000" (1-1/2)

Details

SAE or Metric
SAE
Angle per Side
45
Included Angle
90

Description

0.5000" (1/2) Cutter DIA x 0.0150" (1/64) Radius x 0.2000" Width x 1.5000" (1-1/2) Neck Length Carbide Double Angle Shank Cutter, 6 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.