Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dovetail Cutter, 0.0620" (1/16)

  • Mfr # 65104-C3

  • Zoro # G7207429


product price: $99.15
/ea
Free Shipping & Returns

Key Features

Overall Length
1.5000" (1-1/2)
Angle per Side
30
Length of Cut
0.0320"
SAE or Metric
SAE
Corner Radius
0.0050"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65104-C3
Zoro #
G7207429
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Length of Cut
0.0320"
Corner Radius
0.0050"
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0620" (1/16)
Neck Dia.
0.0320"

Details

Angle per Side
30
SAE or Metric
SAE
Included Angle
60
Flutes
2
Coating
C3

Description

0.0620" (1/16) Cutter DIA x 0.0050" Radius x 60° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.