
Dovetail Cutter, 0.0620" (1/16)
Mfr # 983304-C3
Zoro # G7262634
product price: $99.95
/ea
Free Shipping & Returns
Key Features
Overall Length
1.5000" (1-1/2)
Included Angle
30
Flutes
2
Neck Dia.
0.0410"
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
983304-C3
Zoro #
G7262634
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5000" (1-1/2)
Neck Dia.
0.0410"
Cutter Dia.
0.0620" (1/16)
Length of Cut
0.0400"
Shank Diameter
0.1250" (1/8)
Details
Included Angle
30
Flutes
2
SAE or Metric
SAE
Angle per Side
15
Coating
C3
Description
0.0620" (1/16) Cutter DIA x 30° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.