Zoro Homepage

Dovetail Cutter, 0.0620" (1/16)

  • Mfr # 983304

  • Zoro # G7264908


product price: $95.39
/ea
Free Shipping & Returns

Key Features

Overall Length
1.5000" (1-1/2)
Neck Dia.
0.0410"
Length of Cut
0.0400"
Flutes
2
Coating
UN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
983304
Zoro #
G7264908
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Neck Dia.
0.0410"
Length of Cut
0.0400"
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0620" (1/16)

Details

Flutes
2
Coating
UN
SAE or Metric
SAE
Included Angle
30
Angle per Side
15

Description

0.0620" (1/16) Cutter DIA x 30° included Carbide Dovetail Cutter, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.