Zoro Homepage

Dovetail Cutter, 0.0620" (1/16)

  • Mfr # 986004

  • Zoro # G7212399


product price: $95.39
/ea
Free Shipping & Returns

Key Features

Overall Length
1.5000" (1-1/2)
Included Angle
20
Cutter Dia.
0.0620" (1/16)
Flutes
2
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
986004
Zoro #
G7212399
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Cutter Dia.
0.0620" (1/16)
Neck Dia.
0.0400"
Length of Cut
0.0620" (1/16)
Shank Diameter
0.1250" (1/8)

Details

Included Angle
20
Flutes
2
SAE or Metric
SAE
Coating
UN
Angle per Side
10

Description

0.0620" (1/16) Cutter DIA x 20° included Carbide Dovetail Cutter, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.