
Dovetail Cutter, 0.0930" (3/32)
Mfr # 16706-C3
Zoro # G7167860
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Overall Length
1.5000" (1-1/2)
Length of Cut
0.0450"
Corner Radius
0.0100"
Flutes
2
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16706-C3
Zoro #
G7167860
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5000" (1-1/2)
Length of Cut
0.0450"
Corner Radius
0.0100"
Cutter Dia.
0.0930" (3/32)
Shank Diameter
0.1250" (1/8)
Neck Dia.
0.0560"
Details
Flutes
2
SAE or Metric
SAE
Angle per Side
30
Coating
C3
Included Angle
60
Description
0.0930" (3/32) Cutter DIA x 0.0100" Radius x 60° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.