Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dovetail Cutter, 0.0930" (3/32)

  • Mfr # 979406

  • Zoro # G7259700


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1.5000" (1-1/2)
Corner Radius
0.0100"
Flutes
2
Length of Cut
0.1250" (1/8)
Coating
UN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
979406
Zoro #
G7259700
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Corner Radius
0.0100"
Length of Cut
0.1250" (1/8)
Cutter Dia.
0.0930" (3/32)
Shank Diameter
0.1250" (1/8)
Neck Dia.
0.0650"

Details

Flutes
2
Coating
UN
SAE or Metric
SAE
Included Angle
14
Angle per Side
7

Description

0.0930" (3/32) Cutter DIA x 0.0100" Radius x 14° included Carbide Dovetail Cutter, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.