Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dovetail Cutter, 0.1250" (1/8)

  • Mfr # 16808

  • Zoro # G7155455


product price: $83.59
/ea
Free Shipping & Returns

Key Features

Overall Length
1.5000" (1-1/2)
Length of Cut
0.0400"
Included Angle
90
Corner Radius
0.0100"
Cutter Dia.
0.1250" (1/8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16808
Zoro #
G7155455
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Length of Cut
0.0400"
Corner Radius
0.0100"
Cutter Dia.
0.1250" (1/8)
Neck Dia.
0.0730"
Shank Diameter
0.1250" (1/8)

Details

Included Angle
90
Flutes
2
Angle per Side
45
Coating
UN
SAE or Metric
SAE

Description

0.1250" (1/8) Cutter DIA x 0.0100" Radius x 90° included Carbide Dovetail Cutter, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.