Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dovetail Cutter, 0.1875" (3/16)

  • Mfr # 16812-C3

  • Zoro # G7155498


product price: $96.49
/ea
Free Shipping & Returns

Key Features

Overall Length
2.0000" (2)
Neck Dia.
0.1220"
Length of Cut
0.0470" (3/64)
Flutes
2
Angle per Side
45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16812-C3
Zoro #
G7155498
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Neck Dia.
0.1220"
Length of Cut
0.0470" (3/64)
Cutter Dia.
0.1875" (3/16)
Corner Radius
0.0100"
Shank Diameter
0.1875" (3/16)

Details

Flutes
2
Angle per Side
45
Coating
C3
Included Angle
90
SAE or Metric
SAE

Description

0.1875" (3/16) Cutter DIA x 0.0100" Radius x 90° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.