Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dovetail Cutter, 0.1875" (3/16)

  • Mfr # 979412

  • Zoro # G7235657


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.0000" (2)
Corner Radius
0.0100"
Shank Diameter
0.1875" (3/16)
Cutter Dia.
0.1875" (3/16)
Neck Dia.
0.1290"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
979412
Zoro #
G7235657
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Corner Radius
0.0100"
Shank Diameter
0.1875" (3/16)
Cutter Dia.
0.1875" (3/16)
Neck Dia.
0.1290"
Length of Cut
0.2500" (1/4)

Details

SAE or Metric
SAE
Angle per Side
7
Coating
UN
Included Angle
14
Flutes
2

Description

0.1875" (3/16) Cutter DIA x 0.0100" Radius x 14° included Carbide Dovetail Cutter, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.