Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dovetail Cutter, 0.1875" (3/16)

  • Mfr # 983312-C3

  • Zoro # G7245344


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.0000" (2)
Coating
C3
SAE or Metric
SAE
Included Angle
30
Shank Diameter
0.1875" (3/16)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
983312-C3
Zoro #
G7245344
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Shank Diameter
0.1875" (3/16)
Cutter Dia.
0.1875" (3/16)
Length of Cut
0.1250" (1/8)
Neck Dia.
0.1210"

Details

Coating
C3
SAE or Metric
SAE
Included Angle
30
Angle per Side
15
Flutes
2

Description

0.1875" (3/16) Cutter DIA x 30° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.