Zoro Homepage

Dovetail Cutter, 0.1875" (3/16)

  • Mfr # 990112-C3

  • Zoro # G7206914


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.0000" (2)
SAE or Metric
SAE
Neck Dia.
0.1440"
Coating
C3
Length of Cut
0.2500" (1/4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
990112-C3
Zoro #
G7206914
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Neck Dia.
0.1440"
Length of Cut
0.2500" (1/4)
Cutter Dia.
0.1875" (3/16)
Shank Diameter
0.1875" (3/16)

Details

SAE or Metric
SAE
Coating
C3
Angle per Side
5
Included Angle
10
Flutes
2

Description

0.1875" (3/16) Cutter DIA x 10° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.