Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dovetail Cutter, 0.2500" (1/4)

  • Mfr # 66316-C3

  • Zoro # G7186928


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.0000" (2)
Flutes
2
Center Cutting
N
Included Angle
90
Shank Diameter
0.2500" (1/4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66316-C3
Zoro #
G7186928
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Shank Diameter
0.2500" (1/4)
Neck Dia.
0.1400" (9/64)
Length of Cut
0.0620" (1/16)
Cutter Dia.
0.2500" (1/4)
Corner Radius
0.0050"

Details

Flutes
2
Center Cutting
N
Included Angle
90
Coating
C3
Weldon Flat
N
SAE or Metric
SAE
Angle per Side
45

Description

0.2500" (1/4) Cutter DIA x 0.0050" Radius x 90° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.