Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dovetail Cutter, 0.2500" (1/4)

  • Mfr # 891216

  • Zoro # G7210466


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.0000" (2)
Coating
UN
Length of Cut
0.5000" (1/2)
Included Angle
6
Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
891216
Zoro #
G7210466
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Length of Cut
0.5000" (1/2)
Cutter Dia.
0.2500" (1/4)
Shank Diameter
0.2500" (1/4)
Neck Dia.
0.1980"

Details

Coating
UN
Included Angle
6
Flutes
2
SAE or Metric
SAE
Angle per Side
3

Description

0.2500" (1/4) Cutter DIA x 0.0000" Radius x 6° included Carbide Dovetail Cutter, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.