Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dovetail Cutter, 0.2500" (1/4)

  • Mfr # 979416-C3

  • Zoro # G7261155


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.0000" (2)
Coating
C3
Neck Dia.
0.1760"
Length of Cut
0.3120" (5/16)
Included Angle
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
979416-C3
Zoro #
G7261155
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Neck Dia.
0.1760"
Length of Cut
0.3120" (5/16)
Corner Radius
0.0100"
Cutter Dia.
0.2500" (1/4)
Shank Diameter
0.2500" (1/4)

Details

Coating
C3
Included Angle
14
Flutes
2
SAE or Metric
SAE
Angle per Side
7

Description

0.2500" (1/4) Cutter DIA x 0.0100" Radius x 14° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.