Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dovetail Cutter, 0.2500" (1/4)

  • Mfr # 990116-C3

  • Zoro # G7206214


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.0000" (2)
SAE or Metric
SAE
Length of Cut
0.3120" (5/16)
Flutes
2
Coating
C3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
990116-C3
Zoro #
G7206214
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Length of Cut
0.3120" (5/16)
Shank Diameter
0.2500" (1/4)
Neck Dia.
0.1950"
Cutter Dia.
0.2500" (1/4)

Details

SAE or Metric
SAE
Flutes
2
Coating
C3
Angle per Side
5
Included Angle
10

Description

0.2500" (1/4) Cutter DIA x 10° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.