Zoro Homepage

Dovetail Cutter, 0.2500" (1/4)

  • Mfr # 990116

  • Zoro # G7204148


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.0000" (2)
Shank Diameter
0.2500" (1/4)
Neck Dia.
0.1950"
Length of Cut
0.3120" (5/16)
Angle per Side
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
990116
Zoro #
G7204148
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Shank Diameter
0.2500" (1/4)
Neck Dia.
0.1950"
Length of Cut
0.3120" (5/16)
Cutter Dia.
0.2500" (1/4)

Details

Angle per Side
5
SAE or Metric
SAE
Flutes
2
Included Angle
10
Coating
UN

Description

0.2500" (1/4) Cutter DIA x 10° included Carbide Dovetail Cutter, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.