Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dovetail Cutter, 0.3125" (5/16)

  • Mfr # 992020

  • Zoro # G7256088


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.5000" (2-1/2)
Included Angle
90
Flutes
3
SAE or Metric
SAE
Shank Diameter
0.3125" (5/16)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
992020
Zoro #
G7256088
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Shank Diameter
0.3125" (5/16)
Length of Cut
0.0850"
Neck Dia.
0.1430"
Cutter Dia.
0.3125" (5/16)

Details

Included Angle
90
Flutes
3
SAE or Metric
SAE
Coating
UN
Angle per Side
45

Description

0.3125" (5/16) Cutter DIA x 90° included Carbide Dovetail Cutter, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.