Zoro Homepage

Dovetail Cutter, 0.3750" (3/8)

  • Mfr # 16524-C3

  • Zoro # G7162190


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.5000" (2-1/2)
Corner Radius
0.0100"
Length of Cut
0.2500" (1/4)
Cutter Dia.
0.3750" (3/8)
Coating
C3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16524-C3
Zoro #
G7162190
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Corner Radius
0.0100"
Length of Cut
0.2500" (1/4)
Cutter Dia.
0.3750" (3/8)
Shank Diameter
0.3750" (3/8)
Neck Dia.
0.2470"

Details

Coating
C3
Flutes
3
Angle per Side
15
SAE or Metric
SAE
Included Angle
30

Description

0.3750" (3/8) Cutter DIA x 0.0100" Radius x 30° included Carbide Dovetail Cutter, 3 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.