
Dovetail Cutter, 0.3750" (3/8)
Mfr # 883624
Zoro # G7262519
product price: $188.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2.5000" (2-1/2)
Angle per Side
2
Included Angle
4
Length of Cut
0.7500" (3/4)
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
883624
Zoro #
G7262519
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.5000" (2-1/2)
Length of Cut
0.7500" (3/4)
Shank Diameter
0.3750" (3/8)
Neck Dia.
0.3230"
Cutter Dia.
0.3750" (3/8)
Details
Angle per Side
2
Included Angle
4
Coating
UN
Flutes
3
SAE or Metric
SAE
Description
0.3750" (3/8) Cutter DIA x 4° included Carbide Dovetail Cutter, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.