Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dovetail Cutter, 0.3750" (3/8)

  • Mfr # 973124-C3

  • Zoro # G7247916


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.5000" (2-1/2)
Cutter Dia.
0.3750" (3/8)
Neck Dia.
0.1520"
Angle per Side
24
Length of Cut
0.2500" (1/4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973124-C3
Zoro #
G7247916
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Cutter Dia.
0.3750" (3/8)
Neck Dia.
0.1520"
Length of Cut
0.2500" (1/4)
Shank Diameter
0.3750" (3/8)

Details

Angle per Side
24
SAE or Metric
SAE
Coating
C3
Flutes
3
Included Angle
48

Description

0.3750" (3/8) Cutter DIA x 48° included Carbide Dovetail Cutter, 3 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.