Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dovetail Cutter, 0.3750" (3/8)

  • Mfr # 979424-C3

  • Zoro # G7261959


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.5000" (2-1/2)
SAE or Metric
SAE
Included Angle
14
Coating
C3
Cutter Dia.
0.3750" (3/8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
979424-C3
Zoro #
G7261959
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Cutter Dia.
0.3750" (3/8)
Length of Cut
0.5000" (1/2)
Shank Diameter
0.3750" (3/8)
Neck Dia.
0.2550"
Corner Radius
0.0100"

Details

SAE or Metric
SAE
Included Angle
14
Coating
C3
Angle per Side
7
Flutes
3

Description

0.3750" (3/8) Cutter DIA x 0.0100" Radius x 14° included Carbide Dovetail Cutter, 3 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.