Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dovetail Cutter, 0.3750" (3/8)

  • Mfr # 992024

  • Zoro # G7252466


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.5000" (2-1/2)
Included Angle
90
SAE or Metric
SAE
Angle per Side
45
Cutter Dia.
0.3750" (3/8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
992024
Zoro #
G7252466
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Cutter Dia.
0.3750" (3/8)
Neck Dia.
0.1650"
Length of Cut
0.1050"
Shank Diameter
0.3750" (3/8)

Details

Included Angle
90
SAE or Metric
SAE
Angle per Side
45
Coating
UN
Flutes
3

Description

0.3750" (3/8) Cutter DIA x 90° included Carbide Dovetail Cutter, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.