Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dovetail Cutter, 0.4375" (7/16)

  • Mfr # 995228-C3

  • Zoro # G7210929


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.7500" (2-3/4)
SAE or Metric
SAE
Flutes
3
Included Angle
60
Angle per Side
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
995228-C3
Zoro #
G7210929
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.7500" (2-3/4)
Shank Diameter
0.4375" (7/16)
Length of Cut
0.1870" (3/16)
Neck Dia.
0.2220"
Cutter Dia.
0.4375" (7/16)

Details

SAE or Metric
SAE
Flutes
3
Included Angle
60
Angle per Side
30
Coating
C3

Description

0.4375" (7/16) Cutter DIA x 60° included Carbide Dovetail Cutter, 3 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.