Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dovetail Cutter, 0.5000" (1/2)

  • Mfr # 27032-C3

  • Zoro # G7212758


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.0000" (3)
Included Angle
10
Length of Cut
0.6250" (5/8)
Neck Dia.
0.3920"
Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
27032-C3
Zoro #
G7212758
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.0000" (3)
Length of Cut
0.6250" (5/8)
Neck Dia.
0.3920"
Cutter Dia.
0.5000" (1/2)
Shank Diameter
0.5000" (1/2)
Corner Radius
0.0100"

Details

Included Angle
10
Flutes
3
SAE or Metric
SAE
Coating
C3
Angle per Side
5

Description

0.5000" (1/2) Cutter DIA x 0.0100" Radius x 10° included Carbide Dovetail Cutter, 3 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.