Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dovetail Cutter, 0.5000" (1/2)

  • Mfr # 833932-C3

  • Zoro # G7205505


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.0000" (3)
Single End/Double End
Single End
Corner Radius
0.0300"
Cutter Dia.
0.5000" (1/2)
Length of Cut
0.1720" (11/64)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
833932-C3
Zoro #
G7205505
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.0000" (3)
Corner Radius
0.0300"
Cutter Dia.
0.5000" (1/2)
Length of Cut
0.1720" (11/64)
Neck Dia.
0.2410"
Shank Diameter
0.5000" (1/2)

Details

Single End/Double End
Single End
Flutes
3
SAE or Metric
SAE
Coating
C3
Included Angle
90
Weldon Flat
N
Angle per Side
45

Description

0.5000" (1/2) Cutter DIA x 0.0300" Radius x 90° included Carbide Dovetail Cutter, 3 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.