Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dovetail Cutter, 0.5000" (1/2)

  • Mfr # 845132-C3

  • Zoro # G7166996


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.0000" (3)
Included Angle
60
Single End/Double End
Single End
SAE or Metric
SAE
Neck Dia.
0.2550"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
845132-C3
Zoro #
G7166996
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.0000" (3)
Neck Dia.
0.2550"
Corner Radius
0.0300"
Shank Diameter
0.5000" (1/2)
Length of Cut
0.2500" (1/4)
Cutter Dia.
0.5000" (1/2)

Details

Included Angle
60
Single End/Double End
Single End
SAE or Metric
SAE
Flutes
3
Weldon Flat
N
Coating
C3
Angle per Side
30

Description

0.5000" (1/2) Cutter DIA x 0.0300" Radius x 60° included Carbide Dovetail Cutter, 3 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.