Zoro Homepage

Dovetail Cutter, 0.5000" (1/2)

  • Mfr # 995232

  • Zoro # G7210509


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.0000" (3)
Cutter Dia.
0.5000" (1/2)
Neck Dia.
0.2480"
Length of Cut
0.2180" (7/32)
Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
995232
Zoro #
G7210509
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.0000" (3)
Cutter Dia.
0.5000" (1/2)
Neck Dia.
0.2480"
Length of Cut
0.2180" (7/32)
Shank Diameter
0.5000" (1/2)

Details

Flutes
3
Coating
UN
SAE or Metric
SAE
Included Angle
60
Angle per Side
30

Description

0.5000" (1/2) Cutter DIA x 60° included Carbide Dovetail Cutter, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.