Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dovetail Cutter, 0.6250" (5/8)

  • Mfr # 16740-C3

  • Zoro # G7156934


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.0000" (3)
Cutter Dia.
0.6250" (5/8)
Flutes
4
Corner Radius
0.0100"
Angle per Side
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16740-C3
Zoro #
G7156934
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.0000" (3)
Cutter Dia.
0.6250" (5/8)
Corner Radius
0.0100"
Shank Diameter
0.6250" (5/8)
Neck Dia.
0.2790"
Length of Cut
0.3120" (5/16)

Details

Flutes
4
Angle per Side
30
Included Angle
60
SAE or Metric
SAE
Coating
C3

Description

0.6250" (5/8) Cutter DIA x 0.0100" Radius x 60° included Carbide Dovetail Cutter, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.