Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dovetail Cutter

  • Mfr # 62316

  • Zoro # G200449002


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.0000" (2)
Angle per Side
10
Included Angle
20
Flutes
2
Shank Diameter
0.2500" (1/4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62316
Zoro #
G200449002
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Shank Diameter
0.2500" (1/4)
Cutter Dia.
0.2500" (1/4)
Neck Dia.
0.1630"
Corner Radius
0.0050"
Length of Cut
0.2500" (1/4)

Details

Angle per Side
10
Included Angle
20
Flutes
2
Weldon Flat
N
Coating
UN
SAE or Metric
SAE
Center Cutting
N

Description

0.2500" (1/4) Cutter DIA x 0.0050" Radius x 20° included Carbide Dovetail Cutter, 2 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.