
Dovetail Cutter
Mfr # 65120
Zoro # G000448632
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2.5000" (2-1/2)
Angle per Side
30
Included Angle
60
Single End/Double End
Single End
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65120
Zoro #
G000448632
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.5000" (2-1/2)
Shank Diameter
0.3125" (5/16)
Corner Radius
0.0050"
Cutter Dia.
0.3125" (5/16)
Length of Cut
0.1560" (5/32)
Neck Dia.
0.1380" (3.5 mm)
Details
Angle per Side
30
Included Angle
60
Single End/Double End
Single End
SAE or Metric
SAE
Weldon Flat
N
Coating
UN
Flutes
3
Description
0.3125" (5/16) Cutter DIA x 0.0050" Radius x 60° included Carbide Dovetail Cutter, 3 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.