Zoro Homepage

Dovetail Cutter - Long Reach, 0.0930" (3/32)

  • Mfr # 914806

  • Zoro # G7235824


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1.5000" (1-1/2)
Angle per Side
15
Flutes
2
Cutter Dia.
0.0930" (3/32)
Length of Cut
0.0780" (5/64)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
914806
Zoro #
G7235824
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Cutter Dia.
0.0930" (3/32)
Length of Cut
0.0780" (5/64)
Neck Dia.
0.0570"
Shank Diameter
0.1250" (1/8)
Corner Radius
0.0100"
Neck Length
0.0930" (3/32)

Details

Angle per Side
15
Flutes
2
Included Angle
30
SAE or Metric
SAE
Coating
UN

Description

0.0930" (3/32) Cutter DIA x 0.0100" Radius x 0.0930" (3/32) Neck Length x 30° included Carbide Dovetail Cutter, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.