Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dovetail Cutter - Long Reach, 0.1250" (1/8)

  • Mfr # 877408

  • Zoro # G7207270


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1.5000" (1-1/2)
Angle per Side
10
Corner Radius
0.0100"
SAE or Metric
SAE
Length of Cut
0.1250" (1/8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
877408
Zoro #
G7207270
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Corner Radius
0.0100"
Length of Cut
0.1250" (1/8)
Neck Length
0.1250" (1/8)
Neck Dia.
0.0850"
Cutter Dia.
0.1250" (1/8)
Shank Diameter
0.1250" (1/8)

Details

Angle per Side
10
SAE or Metric
SAE
Coating
UN
Flutes
2
Included Angle
20

Description

0.1250" (1/8) Cutter DIA x 0.0100" Radius x 0.1250" (1/8) Neck Length x 20° included Carbide Dovetail Cutter, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.