
Dovetail Cutter - Long Reach, 0.2500" (1/4)
Mfr # 877416
Zoro # G7206695
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2.0000" (2)
Angle per Side
10
Included Angle
20
Length of Cut
0.2500" (1/4)
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
877416
Zoro #
G7206695
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.0000" (2)
Length of Cut
0.2500" (1/4)
Corner Radius
0.0100"
Neck Length
0.2500" (1/4)
Cutter Dia.
0.2500" (1/4)
Shank Diameter
0.2500" (1/4)
Neck Dia.
0.1660"
Details
Angle per Side
10
Included Angle
20
Coating
UN
SAE or Metric
SAE
Flutes
2
Description
0.2500" (1/4) Cutter DIA x 0.0100" Radius x 0.2500" (1/4) Neck Length x 20° included Carbide Dovetail Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.