Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dovetail Cutter - Long Reach, 0.2500" (1/4)

  • Mfr # 914816-C3

  • Zoro # G7201585


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.0000" (2)
Neck Length
0.2500" (1/4)
Neck Dia.
0.1720" (11/64)
SAE or Metric
SAE
Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
914816-C3
Zoro #
G7201585
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Neck Length
0.2500" (1/4)
Neck Dia.
0.1720" (11/64)
Cutter Dia.
0.2500" (1/4)
Shank Diameter
0.2500" (1/4)
Corner Radius
0.0100"
Length of Cut
0.1560" (5/32)

Details

SAE or Metric
SAE
Flutes
2
Included Angle
30
Angle per Side
15
Coating
C3

Description

0.2500" (1/4) Cutter DIA x 0.0100" Radius x 0.2500" (1/4) Neck Length x 30° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.