
Dovetail Cutter - Long Reach, 0.3750" (3/8)
Mfr # 931024
Zoro # G7183437
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2.5000" (2-1/2)
Flutes
3
Neck Length
0.2500" (1/4)
Included Angle
90
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
931024
Zoro #
G7183437
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.5000" (2-1/2)
Neck Length
0.2500" (1/4)
Shank Diameter
0.3750" (3/8)
Length of Cut
0.1250" (1/8)
Cutter Dia.
0.3750" (3/8)
Corner Radius
0.0100"
Neck Dia.
0.1530"
Details
Flutes
3
Included Angle
90
SAE or Metric
SAE
Coating
UN
Angle per Side
45
Description
0.3750" (3/8) Cutter DIA x 0.0100" Radius x 0.2500" (1/4) Neck Length x 90° included Carbide Dovetail Cutter, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.