Zoro Homepage

Dovetail Cutter - Long Reach

  • Mfr # 760108-C3

  • Zoro # G104195364


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1.5000" (1-1/2)
Neck Length
0.1250" (1/8)
SAE or Metric
SAE
Coating
C3
Shank Diameter
0.1250" (1/8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
760108-C3
Zoro #
G104195364
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Neck Length
0.1250" (1/8)
Shank Diameter
0.1250" (1/8)
Neck Dia.
0.0530"
Cutter Dia.
0.1250" (1/8)
Length of Cut
0.0930" (3/32)
Corner Radius
0.0100"

Details

SAE or Metric
SAE
Coating
C3
Angle per Side
24
Flutes
2
Included Angle
48

Description

0.1250" (1/8) Cutter DIA x 0.0100" Radius x 0.1250" (1/8) Neck Length x 48° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.