Zoro Homepage

Dovetail Cutter - O-Ring Slotting End Mill, 0.0550"

  • Mfr # 56510

  • Zoro # G7152138


product price: $32.85
/ea

Key Features

Overall Length
1.5000" (1-1/2)
Length of Cut
0.0650"
Corner Radius
0.0150" (1/64)
SAE or Metric
SAE
Cutter Dia.
0.0550" (1.4 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56510
Zoro #
G7152138
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Length of Cut
0.0650"
Corner Radius
0.0150" (1/64)
Cutter Dia.
0.0550" (1.4 mm)
Shank Diameter
0.1250" (1/8)

Details

SAE or Metric
SAE
Coating
UN
Flutes
3

Description

0.0550" Cutter DIA x 0.0150" (1/64) Radius x 0.0650" Length of Cut Carbide O-Ring Slotting End Mill, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.