Zoro Homepage

Dovetail Cutter - O-Ring Slotting End Mill, 0.0850"

  • Mfr # 56520

  • Zoro # G7150126


product price: $32.29
/ea

Key Features

Overall Length
1.5000" (1-1/2)
Cutter Dia.
0.0850"
Coating
UN
Flutes
3
Shank Diameter
0.1250" (1/8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56520
Zoro #
G7150126
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Cutter Dia.
0.0850"
Shank Diameter
0.1250" (1/8)
Length of Cut
0.1000"
Corner Radius
0.0150" (1/64)

Details

Coating
UN
Flutes
3
SAE or Metric
SAE

Description

0.0850" Cutter DIA x 0.0150" (1/64) Radius x 0.1000" Length of Cut Carbide O-Ring Slotting End Mill, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.