Zoro Homepage

Dovetail Cutter - O-Ring Slotting End Mill, 0.1150"

  • Mfr # 56530-C8

  • Zoro # G7149058


product price: $41.29
/ea

Key Features

Overall Length
1.5000" (1-1/2)
Length of Cut
0.1400" (9/64)
Flutes
3
Cutter Dia.
0.1150"
Coating
C8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56530-C8
Zoro #
G7149058
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Length of Cut
0.1400" (9/64)
Cutter Dia.
0.1150"
Shank Diameter
0.1250" (1/8)
Corner Radius
0.0310" (1/32)

Details

Flutes
3
Coating
C8
SAE or Metric
SAE

Description

0.1150" Cutter DIA x 0.0310" (1/32) Radius x 0.1400" (9/64) Length of Cut Carbide O-Ring Slotting End Mill, 3 Flutes, TiB2 Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.