Zoro Homepage

Dovetail Cutter - O-Ring Slotting End Mill, 0.1760"

  • Mfr # 56540

  • Zoro # G7150397


product price: $36.35
/ea

Key Features

Overall Length
2.0000" (2)
Shank Diameter
0.1875" (3/16)
SAE or Metric
SAE
Corner Radius
0.0310" (1/32)
Length of Cut
0.2100"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56540
Zoro #
G7150397
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Shank Diameter
0.1875" (3/16)
Corner Radius
0.0310" (1/32)
Length of Cut
0.2100"
Cutter Dia.
0.1760"

Details

SAE or Metric
SAE
Flutes
3
Coating
UN

Description

0.1760" Cutter DIA x 0.0310" (1/32) Radius x 0.2100" Length of Cut Carbide O-Ring Slotting End Mill, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.