Zoro Homepage

Dovetail Cutter - O-Ring Slotting End Mill, 0.2360"

  • Mfr # 56550-C8

  • Zoro # G7149408


product price: $57.59
/ea

Key Features

Overall Length
2.5000" (2-1/2)
SAE or Metric
SAE
Coating
C8
Shank Diameter
0.2500" (1/4)
Cutter Dia.
0.2360" (6 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56550-C8
Zoro #
G7149408
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Shank Diameter
0.2500" (1/4)
Cutter Dia.
0.2360" (6 mm)
Length of Cut
0.2800"
Corner Radius
0.0620" (1/16)

Details

SAE or Metric
SAE
Coating
C8
Flutes
3

Description

0.2360" Cutter DIA x 0.0620" (1/16) Radius x 0.2800" Length of Cut Carbide O-Ring Slotting End Mill, 3 Flutes, TiB2 Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.