
Dovetail Cutter - Sight Groove Dovetail Cutter
Mfr # 806730-C3
Zoro # G500448828
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2.5000" (2-1/2)
Shank Diameter
0.3125" (5/16)
Cutter Dia.
0.3000"
Neck Radius
0.0050"
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
806730-C3
Zoro #
G500448828
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.5000" (2-1/2)
Shank Diameter
0.3125" (5/16)
Cutter Dia.
0.3000"
Neck Radius
0.0050"
Length of Cut
0.0930" (3/32)
Neck Dia.
0.1910"
Details
SAE or Metric
SAE
Angle per Side
30
Center Cutting
N
Coating
C3
Flutes
3
Included Angle
60
Weldon Flat
N
Description
0.3000" Cutter DIA x 60° included Carbide Sight Groove Dovetail Cutter, 3 Flutes, AlTiN Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.