Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dovetail Cutter - Sight Groove Dovetail Cutter

  • Mfr # 806735-C3

  • Zoro # G500448859


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.5000" (2-1/2)
Coating
C3
Flutes
3
Length of Cut
0.1250" (1/8)
Shank Diameter
0.3750" (3/8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
806735-C3
Zoro #
G500448859
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Length of Cut
0.1250" (1/8)
Shank Diameter
0.3750" (3/8)
Neck Radius
0.0050"
Cutter Dia.
0.3590" (23/64)
Neck Dia.
0.2130"

Details

Coating
C3
Flutes
3
SAE or Metric
SAE
Center Cutting
N
Weldon Flat
N
Angle per Side
30
Included Angle
60

Description

0.3590" (23/64) Cutter DIA x 60° included Carbide Sight Groove Dovetail Cutter, 3 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.