Zoro Homepage

Drill/End Mill - Cobalt - Mill Style - 4 Flute, 0.6250" (5/8)

  • Mfr # 14340

  • Zoro # G7114697


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Cobalt
Finish - Machining
Uncoated
Measurement System
Inch
Number of Flutes
4
Milling Dia.
0.6250" (5/8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14340
Zoro #
G7114697
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.6250" (5/8)
Length of Cut
1.6250" (1-5/8)
Overall Length
3.7500" (3-3/4)
Shank Dia.
0.6250" (5/8)

Details

Material - Machining
Cobalt
Finish - Machining
Uncoated
Measurement System
Inch
Number of Flutes
4
Included Angle
90
Finish
UN
LOC Multiple
(3x)
Angle per Side
45

Description

0.6250" (5/8) Cutter DIA x 1.6250" (1-5/8) Length of Cut x 90° included Cobalt Drill/End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.