Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill/End Mill - Cobalt - Mill Style - 4 Flute, 1.0000" (1)

  • Mfr # 14364-A

  • Zoro # G7114706


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Cobalt
Finish - Machining
Uncoated
Measurement System
Inch
Number of Flutes
4
Milling Dia.
1.0000" (1)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14364-A
Zoro #
G7114706
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
1.0000" (1)
Length of Cut
1.8750" (1-7/8)
Overall Length
4.1250" (4-1/8)
Shank Dia.
0.7500" (3/4)

Details

Material - Machining
Cobalt
Finish - Machining
Uncoated
Measurement System
Inch
Number of Flutes
4
Included Angle
90
Finish
UN
Angle per Side
45
LOC Multiple
(2x)

Description

1.0000" (1) Cutter DIA x 1.8750" (1-7/8) Length of Cut x 90° included Cobalt Drill/End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.