Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill/End Mill - Drill Style - 2 Flute, 0.1562" (5/32)

  • Mfr # 46510

  • Zoro # G7121426


product price: $43.85
/ea

Key Features

Material - Machining
Carbide
Finish - Machining
Uncoated
Measurement System
Inch
Number of Flutes
2
Milling Dia.
0.1562" (5/32)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46510
Zoro #
G7121426
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.1562" (5/32)
Length of Cut
0.5620" (9/16)
Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Web Thickness
0.0060"

Details

Material - Machining
Carbide
Finish - Machining
Uncoated
Measurement System
Inch
Number of Flutes
2
Included Angle
90
Drill Bit Point Angle
90 Degrees
Finish
UN
Point Angle
90
LOC Multiple
(4x)

Description

0.1562" (5/32) Cutter DIA x 0.5620" (9/16) Length of Cut x 90° included Carbide Drill/End Mill, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.