Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill/End Mill - Drill Style - 2 Flute, 0.5000" (1/2)

  • Mfr # 950532

  • Zoro # G7164065


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Finish - Machining
Uncoated
Measurement System
Inch
Number of Flutes
2
Milling Dia.
0.5000" (1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
950532
Zoro #
G7164065
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.5000" (1/2)
Length of Cut
1.0000" (1)
Overall Length
3.0000" (3)
Shank Dia.
0.5000" (1/2)
Web Thickness
0.0080"

Details

Material - Machining
Carbide
Finish - Machining
Uncoated
Measurement System
Inch
Number of Flutes
2
Included Angle
140
Drill Bit Point Angle
140 Degrees
Finish
UN
Point Angle
140
LOC Multiple
(2x)

Description

0.5000" (1/2) Cutter DIA x 1.0000" (1) Length of Cut x 140° included Carbide Drill/End Mill, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.